Beli Gigi Nanas Gerinda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  2. Makita Mesin Gerinda Tangan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp439.900

  3. KHK Spiral Miter Gear (Gir Spiral)
    66%
    Mulai

    Rp339.900

    KHK Spiral Miter Gear (Gir Spiral)
    Deskripsi:
    -It is made of SCM415 material and only the tooth surface has been quenched. Parts other than tooth parts can be additionally processed freely.
  4. KG Ground Spiral Bevel Gear
    Mulai

    Rp1.999.900

    KG Ground Spiral Bevel Gear
    atribut:
    • Pressure Angle (°): 20
  5. NACHI Straight Shank Drill Standard Helix Angle 501
    Mulai

    Rp22.900

    NACHI Straight Shank Drill Standard Helix Angle 501
    Deskripsi:
    Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
  6. KHK Bevel Gear
    Mulai

    Rp249.900

    KHK Bevel Gear
    atribut:
    • Finish Material: S45C
    • Gear accuracy: JISB1704:1978: Grade 3
    • Heat treatment: None
    • Pressure Angle (°): 20
    • Tooth Shape: Gleason
  7. KHK Stainless Steel Spur Gear
    Mulai

    Rp1.099.900

    KHK Stainless Steel Spur Gear
    Deskripsi:
    -Spur gear resistant to rust, adopting SUS303 for the material.
    atribut:
    • Gear Reference Surface: Hole (H7)
    • Gear accuracy: JIS N8 class
    • Material: SUS303
    • Pressure Angle (°): 20
    • Surface Hardness: 187HB or less
    • Tooth Finish: Cutting
  8. KHK Spiral Bevel Gear
    Mulai

    Rp429.900

    KHK Spiral Bevel Gear
    atribut:
    • Finish Material: S45C
    • Pressure Angle (°): 20
  9. KHK Stainless Steei Miter Gear (Gir Miter)
    Mulai

    Rp699.900

    KHK Stainless Steei Miter Gear (Gir Miter)
    Deskripsi:
    -Adopting SUS303 for the material, optimum for food processing machines, etc. that hate rust generation.
    atribut:
    • Gear Ratio: 1
    • Gear Reference Surface: Hole (H7)
    • Gear accuracy: JIS B 1704:1978 Grade 3
    • Material: SUS303
    • Number of Teeth: 30
    • Pressure Angle (°): 20
    • Shape: B3
    • Surface Hardness: 187HB or less
    • Tooth Finish: Cutting
    • Tooth Profile: Gleason
  10. KHK Gir Spur Ssa
    Mulai

    Rp139.900

    KHK Gir Spur Ssa
    atribut:
    • Gear Cutting Reference Plane: hole
    • Accuracy class: JIS N8 class (JIS B 1702-1: 1998
      Former JIS class 4 (JIS B 1702: 1976)
    • Material: S45C
    • Module: 1
    • Shape: S5
    • Surface Treatment: Black dye
    • Tolerance A: H7
    • Tooth Profile: Average tooth
    • Tooth Surface Finish: Cutting
    • Tooth Surface Hardness: 194HB or less
    • Tooth Width E (mm): 10
    • Type: Spur gear
  11. KHK Steel Spur Gear
    Mulai

    Rp139.900

    KHK Steel Spur Gear
    Deskripsi:
    -An abundant variety of modules and numbers of teeth are available at low prices and with rich applicability.
  12. KHK Miter Gear
    Mulai

    Rp219.900

    KHK Miter Gear
    atribut:
    • Finish Material: S45C
    • Gear Ratio: 1
    • Pressure Angle (°): 20
  13. KATAYAMA Pinion Gear
    Mulai

    Rp109.900

    KATAYAMA Pinion Gear
    atribut:
    • Finishing Material: Carbon Steel for Mechanical Structures, Surface Treatment: Black Dye
  14. KHK Carburized And Hardened Miter Gear
    Mulai

    Rp699.900

    KHK Carburized And Hardened Miter Gear
    Deskripsi:
    -Excellent in strength and wear resistance as compared to SM Miter Gears.-Finished products that can be used without the need of additional processing.
    atribut:
    • Shape: B3
  15. KG Miter Gear
    Mulai

    Rp249.900

    KG Miter Gear
    atribut:
    • Pressure Angle (°): 20
  16. OPTIBELT SK Wedge Belt SPZ Type
    Rating:
    100% of 100
    (3)
    Mulai

    Rp54.900

    OPTIBELT SK Wedge Belt SPZ Type
    Deskripsi:
    SK Wedge Belts SPZ dengan spesifikasi SPZ 487 - SPZ 3960 adalah belt dari brand Optibelt untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Height of Belt h (mm): 8
    • Width of Belt b (mm): 9.7
    • Max. Manufacturing Length [mm]: 4500
    • Minimum Pulley Diameter (mm): 63
  17. SEROM Sabun Cuci Tangan
    Rating:
    100% of 100
    (4)
    Mulai

    Rp69.900

    SEROM Sabun Cuci Tangan
    Deskripsi:
    Cairan Pencuci Tangan Serom Diformulasikan Khusus Untuk Menghilangkan Bau Amis Dan Membuat Tangan Bersih Dan Higienis, Cairan Pencuci Tangan Serom Dilengkapi Dengan Ekstrak Aloe Vera Yang Berfungsi Sebagai Moisturizing Yang Dapat Membantu Tangan Tetap Halus Dan Lembut. Antibacterial Membuat Tangan Bebas Dari Bakteri Dan Kuman Penyebab Penyakit. Gunakan Sebelum Dan Sesudah Makan,Setelah Dari Toilet Dan Aktifitas Di Luar.
    atribut:
    • Packaging: Jerry Can
    • Scent: Lemon
    • Volume (ml): 5000
  18. KHK Stainless Steel Screw Gears
    Mulai

    Rp649.900

    KHK Stainless Steel Screw Gears
    Deskripsi:
    -Adopting SUS303 for the material, optimum for food processing machines, etc. that hate rust generation.
    atribut:
    • Gear Cutting Reference Cross Section: Hole (H7)
    • Gear Reference Cross Section: Normal Angle
    • Material: SUS303
    • Pressure Angle (°): 20
    • Tooth Finish: Cutting
    • Tooth Profile: Straight Teeth
    • Torsion Angle: 45°
  19. NACHI Mata Bor Shank Lurus L/N 500
    Rating:
    100% of 100
    (16)
    Mulai

    Rp18.900

    NACHI Mata Bor Shank Lurus L/N 500
    Deskripsi:
    This drill is applied for general purpose.
Daftar Harga Gigi Nanas Gerinda Terbaru February 2026
Makita Gerinda TanganRp869.900
Makita Mesin Gerinda TanganRp439.900
KHK Spiral Miter Gear (Gir Spiral)Rp339.900
KG Ground Spiral Bevel GearRp1.999.900
NACHI Straight Shank Drill Standard Helix Angle 501Rp22.900
KHK Bevel GearRp249.900
KHK Stainless Steel Spur GearRp1.099.900
KHK Spiral Bevel GearRp429.900
KHK Stainless Steei Miter Gear (Gir Miter)Rp699.900
KHK Gir Spur SsaRp139.900

Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)